Welcome to Würth Latvia For trade customers only

Rubber attachment plug

Safety plug natural rubber
PLG-SAFE-SKT-RBR-BLCK-1,5SMM-230V

Art.-no. 0969307101
EAN 4053479979908
Prices for customers after login
Rubber attachment plug

Art.-no. 0969307101

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For plugging electrical devices and extension cords into a socket

Rubber stopper and safety plug.


The plug is suitable for outdoor and indoor use



The safety plug is splash-proof


  • IP44


The plug can be used on electrical appliance cables


to replace the original or on extension cables.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal current

10 A/AC

Nominal voltage

230 V/AC

IP protection class

IP 44

Material

Rubber

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information