Rubber nut
Noise protection anchor with brass insert
RUBBER NUT WITH BRASS INSERT 4X11
Art.-no. 0903310411
EAN 4053479975290
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Limitless possibilities
Reduces vibration
Insulates
The rubber nut consists of a rubber sleeve with a vulcanised brass nut at one end. The other end has been pressed into a flange that keeps the rubber nut in place.
When the screw is tightened, the nut compresses, fitting tight to the walls of a hole in a solid piece or forming a “ball” behind the plate if there is free space.
Product information
Datasheets(X)
Application areaFor aerated concrete, porous or hard fibreboard, concrete, bricks, perforated bricks, a variety of building boards, tiles, glass, glass bricks, metal plates, pipes.
![]() | |
Type description | With brass insert M4 thread |
Anchor diameter | 4 mm |
Anchor length (l) | 11 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Material | Rubber |
Min. temperature resistance | -40 °C |
Drill hole depth (t) | 16 mm |
Max. temperature resistance | 120 °C |
