S3S Cronos Low BOA safety shoe
Safety shoe S3S Cronos LOW BOA
SHOES CRONOS LOW BOA S3S W11 BROWN  43
Art.-no. M418217043
EAN 4255722936427
		
			
			
				
Prices for customers after login
				
			
		
		
				
	
	
 
				 
				 
				 
				 
				 
				 
				 
				 
				 
				 
				 
				 
				 
				 
				 
				 
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
This super comfortable safety shoe made of certified leather and with BOA closure sets new standards. The patented MICHELIN outer sole ensures the best possible performance and protection. 
- Water-repellent nubuck leather and textile, BOA technology
- Textile lining with ventilation holes, abrasion-resistant microfibre heel lining
- Fibreglass protective toe cap, penetration-resistant midsole made of PS fabric
- MICHELIN rubber outer sole with overcap SR FO HRO HI CI LG SC, width 11, comfort insole 3-width system
- DGUV 112-191/ÖNORM Z1259, EN ISO 20345:2022, made in Europe
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Colour | Brown | 
| Size | 43 | 
| Material of shoes upper | Water repellent nubuck leather | 
| Safety category | S3S | 
| Standards | ISO 20345:2022, EN 20345, SR , FO , HRO , CI , HI , DGUV 112-191 | 
| ISO | 20345:2022 | 
| Other standard | SR, FO, HRO, CI, HI, DGUV 112-191 | 
| Foot width | 11 (standard width safety shoes) | 
| Material of protective toe cap | Fibre glass | 
 
 
 
