START UP hooded jumper 2025
WUE HOODIE STARTUP25 GREY 4XL
Art.-no. M550661006
EAN 4255722951864
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality, slightly oversized hoodie in urban style that is very comfortable to wear
- High-quality material
- Front with two side pockets and one pocket hidden in the seam, all with zip
- Elasticated cuffs and hem
- Hood with drawstring
- Slightly oversized cut
Product information
Datasheets(X)
Colour | Grey |
Size | 4XL |
Material | 50% cotton, 50% polyester |
Fabric weight per m2 | 300 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |
Size FR/ES/PT/BE | 4XL |