Welcome to Würth Latvia For trade customers only

START UP hooded jumper 2025

Hoodie Start Up 25
WUE HOODIE STARTUP25 GREY M

Art.-no. M550661001

EAN 4255722951819

Individual price display after login
START UP hooded jumper 2025

Art.-no. M550661001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality, slightly oversized hoodie in urban style that is very comfortable to wear
  • High-quality material

  • Front with two side pockets and one pocket hidden in the seam, all with zip

  • Elasticated cuffs and hem

  • Hood with drawstring

  • Slightly oversized cut
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

M

Material

50% cotton, 50% polyester

Fabric weight per m2

300

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information