START UP outdoor jacket 2025
Jacket Outdoor Start Up 25
WUE JACKE OUTDOOR STARTUP25 BLACK 6XL
Art.-no. M401583008
EAN 4255722951789
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
This comfortable outdoor jacket is inspired by climbing and ensures comfort, which is why it makes a perfect second layer when in the office
- Optimal comfort
- High collar, shaped and adjustable hood
- Two practical zip pockets, two breast pockets, one inside pocket
- Adjustable cuffs
- Perfectly suited as a second layer
Product information
Datasheets(X)
Colour | Black |
Size | 6XL |
Material | 100% polyester |
Fabric weight per m2 | 180 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |