Welcome to Würth Latvia For trade customers only

START UP outdoor jacket 2025

Jacket Outdoor Start Up 25
WUE JACKE OUTDOOR STARTUP25 BLACK L

Art.-no. M401583002

EAN 4255722951727

Individual price display after login
START UP outdoor jacket 2025

Art.-no. M401583002

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This comfortable outdoor jacket is inspired by climbing and ensures comfort, which is why it makes a perfect second layer when in the office
  • Optimal comfort

  • High collar, shaped and adjustable hood

  • Two practical zip pockets, two breast pockets, one inside pocket

  • Adjustable cuffs

  • Perfectly suited as a second layer
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

L

Material

100% polyester

Fabric weight per m2

180

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information