Safety boots Economic Winter S3
SAFEBOOT-S3-ECONOMIC-WINTER-GR42
Art.-no. 5357880420
EAN 4053479491042
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Basic winter safety boots with PU overcap
- Shank: black and water-repellent genuine leather
- Lining: Interior lining made from artificial fur, wear-resistant and breathable
- Footbed: removable, quick-drying, anti-static and anti-bacterial insole
- Toe cap: Plastic toe cap
- Midsole: anti-perforation metal-free textile midsole
- Sole: Double PU sole, anti-slip, anti-static, oil-resistant and temperature-resistant up to + 100°C
Product information
Datasheets(X)
Application area
Recommended for:
- Structural engineering
- General industry
- Road building
- Plastering
- Civil engineering
Suitable for:
- Electricians (voltage 1,000 volts)
- Horticulture and landscaping
- Heating and ventilation installation
- Interior fitting
- Automotive workshops
- Warehouses/logistics
- Agriculture and forestry
- Mechanical engineering
- Sanitary installations
- Steel and light metal construction
- Carpentry/joinery
- Dry walling
Colour | Black |
Size | 42 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345 |