Safety helmet Pro-Tek basic 4-point Pro Tek Basic 4-point
Safety helmet Pro-Tek basic 4-point
SAFEHELM-PROTEKBASIC-4POINT-YELLOW
Art.-no.
0899200110
EAN 4045727975558
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Robust design with reinforced roof area
- Energy-absorbing shape/lattice structure
- Optimum neck protection
- Rain channel to guide the drainage of water
- Ventilation holes
- 30 mm insert pockets for hearing protection/face guard
- Sweatband made from absorbent fleece material
- Anti-glide headband
- Pin lock closure for optimum fit
Product information
Datasheets(X)
Colour | Yellow |
Min./max. size | 53 cm-62 cm |
Interior equipment helmet | 4-point |
EN standard | 397 |
Min. temperature conditions | -30 °C |
Material | PE - Polyethylene |
Shelf life from production | 60 Month |