Welcome to Würth Latvia For trade customers only

Safety sandals Economic S1P

SAFESANDA-S1P-ECONOMIC-SZ39

Art.-no. 5357124390

EAN 4053479243078

Individual price display after login
Safety sandals Economic S1P

Art.-no. 5357124390

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Upper material: black and water-repellent genuine leather

  • Lining: breathable, low-maintenance textile lining

  • Inner sole: removable, quick-drying and antibacterial insole

  • Toe cap: Steel toe cap

  • Midsole: anti-perforation steel sole

  • Sole: Single-layer PU sole, slip-resistant, anti-static, oil-resistant and heat-resistant up to 140°C

Safety category S1P:


Closed heel surface, antistatic, energy-absorbing heel, toe cap capable of absorbing 200 J of energy, oil and petrol-resistant outer sole, sole puncture protection, water-repellent (not watertight)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended for:


  • Warehousing and logistics


Suitable for:


  • Electrical Installation (voltage: 1000 V)

  • Installation of heating and ventilation systems

  • General industry

  • Garages

  • Plumbing and gas fitting

  • Carpentry/joinery work

Colour

Black

Size

39

Material of shoes upper

Leather

Safety category

S1P

Standards

ISO 20345

ISO

20345

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information