Sanding belt CUBITRON II
Sanding belt, 947A 3M Cubitron II
SNDBL-CLTH-CUBITRONII-G60-10X330MM
Art.-no. 5M94700060
EAN 4056807196039
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality sanding belt for grinding a variety of metal types.
- Ceramic abrasive grain, precision moulded
- High efficiency and speed
- Cool grinding reduces blue stains
- Durable polycotton belt
Product information
Datasheets(X)
Width x length | 10 mm x 330 mm |
Grid size | 60+ |
Material of abrasive medium | Ceramic grain Cubitron 2 |
Backing material | X-weight cloth |