Sealfire FX200 CE Wrap
SEALFIRE FX200 CE WRAP 56-82MM
Art.-no. 0893304904
EAN 4053479961811
Register now and access more than 125,000 products
Würth Sealfire FX200 CE Wrap offers versatile installation opportunities even for challenging applications. Designed for 15–200 mm plastic pipes inside wall and floor structures.
Can be used as a fire seal in solid or non-bearing walls. Tested with plastic pipe types PVC-U, PE, ABS, SAN+PVC plus Armaflex-insulated copper and iron pipes.
Wrap:
Wrap the product around the pipe and push it along the pipe to wall level.
On walls installed around the pipe on both sides of the wall and on floors installed below the structural element at ceiling level.
Fill the hole in the structure with W1000 plaster compound.
In walls made from building board or plasterboard, metal pipes are used to support the structure in order to ensure that the wrap will expand inwards in case of a fire, in order to seal up the penetration.
Datasheets(X)
Thickness | 1.8 mm |
Length | 258 mm |
Width | 50 mm |
Fire resistance rating | EI120 |
Colour | Black, Anthracite |
Building material class | A1 - Non-flammable |
Building material class conditions | in accordance with DIN EN 13501-1 |