Welcome to Würth Latvia For trade customers only

Seat cover antislip SERWO

SEATPROT-500PCS

Art.-no. 9501041835

EAN 4260269760084

Individual price display after login
Seat cover antislip SERWO

Art.-no. 9501041835

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of tear-offs

500 PCS

Material

MDPE - Medium-density polyethylene

Roll width

135 cm

Weight of roll

13 kg

Colour

Black

Thickness

16 µm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information