Welcome to Würth Latvia For trade customers only

Self-tapping thread insert

Self-tapping thread insert zinc plated yellow
THRINRT-SLFCUT-(A2C)-M5

Art.-no. 0660302050

EAN 4045727159538

Individual price display after login
Self-tapping thread insert

Art.-no. 0660302050

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

SA type
  • For creating heavy-duty screw connections and other threaded connections in low-strength materials, e.g. cast iron, aluminium alloys, plastics, hardwood etc.

  • Cutting effect generated by sharp edges and interrupted external thread turns

  • Front thread turns are angled for easier cutting and insertion
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel, case-hardened

Surface

Zinc plated yellow

Thread type x nominal diameter (d)

M5

Length (L)

10 mm

Outer diameter x pitch (D)

8 x 1 mm

Min./max. drill hole diameter

7.2-7.6 mm

Number of pieces in assortment/set

40 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information