Shaped steel shackle, durable hot-dip galvanisation
Bow shackle steel hot dip galvanized high-strength
FORGED SHACKLE 7/8.HIGH TENSIL
Art.-no. 0523900078
EAN 4053479917986
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Load capacity | 6500 kg |
Shackle diameter (d1) | 22 mm |
Shackle-bolt diameter (d2) | 27 mm |
Shackle internal diameter (d3) | 54 mm |
Shackle internal width (b1) | 36 mm |
Internal shackle height (h1) | 71 mm |
Material | Steel |
Surface | Hot dip galvanized |
Product weight (per item) | 1420.000 g |
