Sheet metal screw, flat head, zinc-plated, PH
Steel zinc plated flat pan head H
SCR-PANHD-FLG-H2-C-(A2K)-4,2X38
Art.-no. 5052204238
EAN 4056807022987
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Flat head.
- Wide flange: 11 mm.
- Sharp tip, drills in even without a pilot hole.
- For wood and sheet joints.
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 38 mm |
Head diameter (dk) | 11 mm |
Head height (k1) | 2 mm |
Internal drive | H2 |