Welcome to Würth Latvia For trade customers only

Sheet metal screw, flat head, zinc-plated, PH

Steel zinc plated flat pan head H
SCR-PANHD-FLG-H2-C-(A2K)-4,2X50

Art.-no. 5052204250

EAN 4056807009285

Individual price display after login
Sheet metal screw, flat head, zinc-plated, PH

Art.-no. 5052204250

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Flat head.

  • Wide flange: 11 mm.

  • Sharp tip, drills in even without a pilot hole.

  • For wood and sheet joints.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Nominal diameter (d1)

4.2 mm

Length (l1)

50 mm

Head diameter (dk)

11 mm

Head height (k1)

2 mm

Internal drive

H2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information