Short link chain DIN 766
DIN 766 steel zinc plated short meshed
LINK CHAIN DIN 766 ZP 6MMX25M
Art.-no.
0862229106
EAN 4053479956374
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc-coated
Product information
Datasheets(X)
![]() | |
Thickness (d1) | 6 mm |
External width (b1) | 31 mm |
Length of link (internal) (t1) | 19 mm |
Material | Steel |
Surface | Zinc plated |
DIN | 766 |
Permissible load | 2.24 kN |
Length | 25 m |
