Welcome to Würth Latvia For trade customers only

Sleeve protectors, leather

Sleeve protectors, leather
PROTSLEV-WELDERS-LEATH-GREY-LEATHER-41CM

Art.-no. 0899020950
EAN 4053479962559
Prices for customers after login
Sleeve protectors, leather

Art.-no. 0899020950

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Protect a welder/grinder from hot sparks and splashes.

Split leather sleeve protectors for welders and other people working in hot environments.


Split leather is fairly heat resistant, which is why it can be used when welding, for example.


May only be used in connection with other fire resistant clothes.


The shorter model keeps in place with elastic bands.


The longer model is attached onto the sleeve with a clip.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Leather

Size

M

Length

41 cm

Width

25 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information