Slotted bit
Bit slotted E 6.3 (1/4)
BIT-SL-1,0X6,0-1/4IN-HEX-800/4-L50MM
Art.-no.
0614177972
EAN 4011231511018
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
E 6.3 (1/4")
Product information
Datasheets(X)
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 1 x 6 mm |
Drive | 1/4 inch |
Drive type | Outer hexagon |
Length | 60 mm |