Welcome to Würth Latvia For trade customers only

Slotted screw, rounded countersunk head PZ slot

DIN 966, acid-proof steel, A4, uncoated, Z
SCR-RSDCS-DIN966-PZ2-A4-M5X40

Art.-no. 00035 40

EAN 4053479900841

Individual price display after login
Slotted screw, rounded countersunk head PZ slot

Art.-no. 00035 40

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 966 A4, acid-proof
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

40 mm

Head diameter (dk)

9.2 mm

Head height (k1)

1.2 mm

Standards

DIN 966

Material

Stainless steel A4

Property class

50

Surface

Plain

RoHS-compliant

Yes

Drive type

Crosshead

Internal drive

Z2

Thread type

Metric thread

Pitch

0.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information