Welcome to Würth Latvia For trade customers only

Socket head screw UNC 12.9

Steel 12.9 plain UNC
SCR-CYL-UNC-12.9-HS5/16-3/8IN_16X64MM

Art.-no. 810138 64

EAN 4058794264272

Individual price display after login
Socket head screw UNC 12.9

Art.-no. 810138 64

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Uncoated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3/8 in

Length (l1)

2-1/2 in

Material

Steel

Surface

Plain

Number of thread starts per inch

16

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information