Soldering sleeve, watertight, heat-shrink
Solder sleeve, waterproof, heat-shrinkable
SHRINK JOINT ONE-STEP 4,4 MM
Art.-no. 05559285
EAN 4053479913605
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Specially developed solder connector. Consisting of a heat-shrink thermoplastic insulating sleeve and a solder ring with integrated flux.
Benefits:
- Rapid, reliable and cost-effective solder connection
- Straightforward assembly, compatible with many insulated materials used in components and cable insulation, including heat-resistant materials
- Suitable for all low-temperature applications
Visual checks through transparent insulating sleeve
Product information
Datasheets(X)
Colour | Transparent |
Length | 29.3 mm |
Shrinkage rate | 2:1 |
Shrinkage temperature | 85 °C |
Max. temperature conditions | 125 °C |
Min. temperature conditions | -55 °C |
Material | Polyolefin |