Welcome to Würth Latvia For trade customers only

Soldering sleeve, watertight, heat-shrink

Solder sleeve, waterproof, heat-shrinkable
SLDRSLEV-WTRPROF-TRANSP-(2,5-4,4SMM)

Art.-no. 05553802
EAN 4045989843183
Prices for customers after login
Soldering sleeve, watertight, heat-shrink

Art.-no. 05553802

Prices for customers after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Specially developed solder connector. Consisting of a heat-shrink thermoplastic insulating sleeve and a solder ring with integrated flux.

Benefits:


  • Rapid, reliable and cost-effective solder connection

  • Straightforward assembly, compatible with many insulated materials used in components and cable insulation, including heat-resistant materials

  • Suitable for all low-temperature applications


Visual checks through transparent insulating sleeve

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Transparent

Length

26 mm

Max. nominal voltage

2000 V/AC

Shrinkage rate

2:1

Shrinkage temperature

55 °C

IP protection class

IP 54

Max. current

2000 A/AC

Max. temperature conditions

125 °C

Min. temperature conditions

125 °C

Material

Thermoplast

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information