Spade drill bit for wood
Flat drill bit
DBIT-FL-WO-L400MM-D8MM
Art.-no.
0650008008
EAN 4050641636706
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Drills up to 10 times faster than a standard flat drill bit
Self-propelled threaded tip
Moves rapidly through the wood with minimal effort required on the user's part.
Two cutting edges
Fast penetration of the material with equally good drilling hole quality.
Excellent, rapid chip removal
Specially curved blade cleans the drilling hole to prevent tear-out from occurring.
Hexagon shank
No slippage of drill bit in the drill chuck.
Product information
Datasheets(X)
Application area
Medium hard woods, soft woods, fibreboards, chip boards and soft building materials such as gypsum plasterboard
Diameter | 8 mm |
Length | 400 mm |
Shank diameter | 1/4 in |