Welcome to Würth Latvia For trade customers only

Spirit level Plumb Site, type 2

Spirit level, Plumb Site type 2
LEVL-LMET-ALU-100CM

Art.-no. 0715643611

EAN 4056807164830

Individual price display after login
Spirit level Plumb Site, type 2

Art.-no. 0715643611

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Strong aluminium profile with milled measuring surface


1 vertical and 1 horizontal level



Vertical level with plumb site


Makes it possible to read the level from different angles



Fluorescent level liquid with high resistance to UV radiation



Acrylic glass level block


Excellent readability and long service life



Shock-absorbing rubberised end caps



Red electrostatic powder coating


Easy to clean



Measuring accuracy


Normal position = 0.5 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

100 cm

Height (H)

50 mm

Width (B)

20 mm

Measuring accuracy (per length)

0.5 mm/m

Degrees measuring accuracy

0.029 degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information