Spirit level Plumb Site, type 2, with magnet
LEVL-LMET-40CM
Art.-no. 0715643624
EAN 4056807164694
Register now and access more than 125,000 products
Strong aluminium profile with milled measuring surface and strong magnets
1 vertical and 1 horizontal level
Vertical level with plumb site
Makes it possible to read the level from different angles
Fluorescent level liquid with high resistance to UV radiation
Acrylic glass level block
Excellent readability and long service life
Shock-absorbing rubberised end caps
Red electrostatic powder coating
Easy to clean
Measuring accuracy
Normal position = 0.5 mm/m
Datasheets(X)
Length (L) | 40 cm |
Height (H) | 50 mm |
Width (B) | 20 mm |
Number of magnets | 2 PCS |
Measuring accuracy (per length) | 0.5 mm/m |
Degrees measuring accuracy | 0.029 degree |