Welcome to Würth Latvia For trade customers only

Square washer DIN 436, zinc-plated steel, blue passivated (A2K)

DIN 436 steel zinc plated for wood connector
WSH-SQUAR-DIN436-(A2K)-9,5X30X2,5

Art.-no. 04539 302

EAN 4053479896458

Individual price display after login
Square washer DIN 436, zinc-plated steel, blue passivated (A2K)

Art.-no. 04539 302

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For wood connectors

Suitable for screw thread

M8

Internal diameter (d1)

9.5 mm

Width (a1)

30 mm

Thickness (h1)

2.5 mm

Length (b1)

30 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

DIN

436

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information