Staple Type PM
Staple PM
STAPLE PM-06 12,7MM (B04BAA)
Art.-no. 0480127061
EAN 4016429004945
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Width 12.7 mm, wire 0.5 x 0.8 mm
Product information
Datasheets(X)
Width (b1) | 12.7 mm |
Length (l1) | 6 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |