Summer S1P safety sandals
Safety sandal, S1P, Summer
SANDAL SUMMER S1P GREY 46
Art.-no. M426024046
EAN 4251012130858
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Robust, lightweight and airy sandals for warm days. Great value for money.
- Breathable suede
- Fabric inner lining
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outer sole, comfort width 11 (wide fit)
- Metal-free
- Approx. 540 g per shoe in size 42
Product information
Datasheets(X)
Colour | Grey |
Size | 46 |
Material of shoes upper | Suede |
Safety category | S1P |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Foot width | 11 (standard width safety shoes) |