Welcome to Würth Latvia For trade customers only

Synthetic work gloves Workwell

Protective gloves, Workwell
PROTGLOV-SYN-WORKWELL-SZ11

Art.-no. 0899401181

EAN 4053479474014

Individual price display after login
Synthetic work gloves Workwell

Art.-no. 0899401181

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Thin, comfortable work glove with excellent grip.

Palms made from synthetic Amara


  • Excellent grip and exceptional sensitivity

  • Liquid-repellent


Back of hand made from Spandex


  • Made from flexible and breathable material


Open collar

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for light mechanical loads, sorting and picking work, repair and maintenance work, light assembly and mechanical work.

Size

11

Material

Nitrile

Interior finish

Polyester fleece

EN standard

420, 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information