Synthetic work gloves Workwell
Protective gloves, Workwell
PROTGLOV-SYN-WORKWELL-SZ8
Art.-no.
0899401178
EAN 4053479473987
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
Thin, comfortable work glove with excellent grip.
Palms made from synthetic Amara
- Excellent grip and exceptional sensitivity
- Liquid-repellent
Back of hand made from Spandex
- Made from flexible and breathable material
Open collar
Product information
Datasheets(X)
Application area
Suitable for light mechanical loads, sorting and picking work, repair and maintenance work, light assembly and mechanical work.
Size | 8 |
Material | Nitrile |
Interior finish | Polyester fleece |
EN standard | 420, 388 |
Category | II |