TIG welding wire 316LSi
TIG welding wire (1.4430) V4AAWS A5.9-96 ER 316LSi
WELDROD-TIG-5KG-316LSI-1,6X1000MM
Art.-no. 0982721600
EAN 4061975727497
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
TIG rod with low carbon concentration designed for welding of stainless steel.
Good resistance to:
- Corrosion
- Intercrystalline corrosion
- Many acids
Good arc stability
- A high silicon content enhances arc stability
Weld metal analysis
- C: 0.02 %
- Mn: 1.70 %
- Si: 0.80 %
- Cr: 18.50 %
- Ni: 12.20 %
- Mo: 2.50 %
- Cu: 0.10 %
Notice
Classification:
AWS A 5.9: ER316LSi
AWS A 5.9M: ER316LSi
ASME SFA 5.9 ER316LSi
ASME SFA 5.9M: ER316LSi
EN ISO 14343-A: W 19 12 3 L Si
Product information
Datasheets(X)
Application area
For manufacturing of pipes, boats, boilers, and shipbuilding.
For welding of stainless steel with a content of 19% Cr, 12% Ni, and 2-3% Mo and an operating temperature of up to 400 °C.
Instructions
To be used with argon as inert gas shield backing.
Wire diameter | 1.6 mm |
Length | 1000 mm |
Weight | 5 kg |
Material | Stainless steel, 1.4430, X2CrNiMo19-13 |
Min. elasticity limit (Rp 0.2 value) | 320 N/mm² |
Tensile strength Rm | 510 N/mm² |
Shielding gas | Argon |