TIG welding wire 316LSi
TIG welding wire (1.4430) V4AAWS A5.9-96 ER 316LSi
WELDROD-TIG-5KG-316LSI-2,4X1000MM
Register now and access more than 125,000 products
Good resistance to:
- Corrosion
- Intercrystalline corrosion
- Many acids
Good arc stability
- A high silicon content enhances arc stability
Weld metal analysis
- C: 0.02 %
- Mn: 1.70 %
- Si: 0.80 %
- Cr: 18.50 %
- Ni: 12.20 %
- Mo: 2.50 %
- Cu: 0.10 %
Classification:
AWS A 5.9: ER316LSi
AWS A 5.9M: ER316LSi
ASME SFA 5.9 ER316LSi
ASME SFA 5.9M: ER316LSi
EN ISO 14343-A: W 19 12 3 L Si
Datasheets(X)
For manufacturing of pipes, boats, boilers, and shipbuilding.
For welding of stainless steel with a content of 19% Cr, 12% Ni, and 2-3% Mo and an operating temperature of up to 400 °C.
To be used with argon as inert gas shield backing.
Wire diameter | 2.4 mm |
Length | 1000 mm |
Weight | 5 kg |
Material | Stainless steel, 1.4430, X2CrNiMo19-13 |
Min. elasticity limit (Rp 0.2 value) | 320 N/mm² |
Tensile strength Rm | 510 N/mm² |
Shielding gas | Argon |