TIG welding wire LNT 25
TIG welding rod LNT 25
WELDROD-TIG-LNT25-2,0X1000MM
Art.-no. 0982102000
EAN 4053479980454
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Non-alloy steel
Notice
Classification:
AWS A5.18 ER70S-3
EN ISO 636-A W 42 5 W2Si
Shielding gases (according to EN 439).
TIG I1 Inert gas Ar (100%)
Product information
Datasheets(X)
Wire diameter | 2.0 mm |
Length | 1000 mm |
Weight | 5 kg |
Material designation | WSG 2 |
Material | Low alloy steel, 1.5125, 11MnSi6 |
Shielding gas | Argon |
Min./max. tensile strength | 525-560 N/mm² |
Min. breaking elongation | 26 % |