TIPP® Smartlock GS pipe clamp
Pipe clamp TIPP-SMARTLOCK steel zinc plated
PIPCLMP-(SMARTLOCK)-1 1/2IN-M8-(48-51)
Art.-no.
0543068051
EAN 4050642221185
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Standard folding hinged clamp with exclusive quick-release closure for safe and fast installation
- Continuous clamping ranges from 11-115 mm
- Spring steel clip secured against turning
- Screw head can be lowered into the clamp strap thanks to the recess
- Reinforced by beading in the clamp strap
- Dimpled punch-outs help secure the clamping screw
- M5 clamping screw suitable for flat-head and cross-head screwdrivers
Notice
- Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Product information
Datasheets(X)
CAD data (available after login)
Application area
For fastening pipes in domestic and heating system installations.
![]() | |
Min./max. grip range (ØD) | 48-51 mm |
Connection thread (G) | M8 |
Metal-band width (BM) | 20 mm |
Permissible load | 1200 N |
Metal belt thickness (tM) | 1.5 mm |
Min./max. temperature resistance | -40 to 120 °C |
Material | Steel |
Surface | Zinc plated |
Material of rubber profile | EPDM |
Sustainability | Resources, Pollutants / Emissions |
