TIPP® solid pipe clamp
Pipe clamp TIPP solid
HEAVY LOAD CLAMP RL 219-225MM
Art.-no. 0543290225
EAN 4053479923901
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Two-screw clamps with two threaded plugs for improved adjustment to pipe dimensions
- Two threaded plugs for improved adjustment to pipe dimensions
- Quick and easy insertion of the pipe as the pipe clamp can be opened wide, especially for overhead mounting
- No slipping due to pre-assembled rubber insert
- Rubber inlay resistant to ozone in accordance with DIN 53509-1 or ISO 1431/1 and to ageing in accordance with DIN 53508
Notice
- Rubber insert not resistant to oils, greases and fuels
- Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Product information
Datasheets(X)
Application area
For maximum load-bearing capacity in plumbing installations, heating system construction, plant construction and pipeline construction.
![]() | |
Min./max. grip range (ØD) | 219-225 mm |
Permissible load | 4000 N |
Connection thread (G) | M16 |
Material | Steel |
Min./max. temperature resistance | -40 to 120 °C |
Material of sound insulation | PDM - ethylene propylene diene terpolymer rubber |
Halogen-free | Yes |
Silicone-free | Yes |
Surface | Zinc plated |
Sustainability | Resources, Pollutants / Emissions |
