TX particle board screw countersunk head zinc-coated full thread
Steel zinc plated FT cs head TX w. thr-cutting tip
SCR-CS-TX10-(A2K)-3X30
Art.-no. 018273 30
EAN 4053479905266
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Thread-cutting tip
Product information
Datasheets(X)
Nominal diameter (d) | 3 mm |
Length (l) | 30 mm |
Head type | Countersunk head |
Head diameter (dh) | 6 mm |
Internal drive | TX10 |
Thread length (lg) | 30 mm |
Core diameter | 2.1 mm |
Material | Steel C1022 |
Surface | Zinc plated |
Product weight (per item) | 1.100 g |
Screw requiring approval | Yes |
RoHS-compliant | Yes |