TX particle board screw countersunk head zinc-coated full thread
Steel zinc plated FT cs head TX w. thr-cutting tip
SCR-CS-TX15-(A2K)-4X20
Art.-no. 018274 20
EAN 4046777768480
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Thread-cutting tip
Product information
Datasheets(X)
Nominal diameter (d) | 4 mm |
Length (l) | 20 mm |
Head type | Countersunk head |
Head diameter (dh) | 8 mm |
Internal drive | TX15 |
Thread length (lg) | 20 mm |
Core diameter | 2.8 mm |
Material | Steel C1022 |
Surface | Zinc plated |
Product weight (per item) | 1.190 g |
Approval | CE |
Screw requiring approval | Yes |
RoHS-compliant | Yes |