TX particle board screw countersunk head zinc-coated partial thread
Steel zinc plated PT cs head TX w. thr-cutt. tip
CHIPB.SCR CS ZP TX25 4,5X50
Art.-no.
0182714550
EAN 4053479901534
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
Thread-cutting tip
Product information
Datasheets(X)
Nominal diameter (d) | 4.5 mm |
Length (l) | 50 mm |
Head type | Countersunk head |
Head diameter (dh) | 9 mm |
Internal drive | TX25 |
Thread length (lg) | 33 mm |
Core diameter | 3.1 mm |
Material | Steel C1022 |
Surface | Zinc plated |
Product weight (per item) | 3.450 g |
Approval | CE |
Screw requiring approval | Yes |
RoHS-compliant | Yes |