Welcome to Würth Latvia For trade customers only

TX particle board screw countersunk head zinc-coated partial thread

Steel zinc plated PT cs head TX w. thr-cutt. tip
CHIPB.SCR CS ZP TX25 5X60

Art.-no. 0182715608

EAN 4056807011486

Individual price display after login
TX particle board screw countersunk head zinc-coated partial thread

Art.-no. 0182715608

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Thread-cutting tip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

5 mm

Length (l)

60 mm

Head type

Countersunk head

Head diameter (dh)

10 mm

Internal drive

TX25

Thread length (lg)

40 mm

Core diameter

3.5 mm

Material

Steel C1022

Surface

Zinc plated

Product weight (per item)

5.6 g

Approval

CE

Screw requiring approval

Yes

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information