TX particle board screw countersunk head zinc-coated partial thread
CHIPB.SCR CS ZP TX25 6X140
Art.-no. 0182716140
EAN 4046777820331
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Thread-cutting tip
Product information
Datasheets(X)
Nominal diameter (d) | 6 mm |
Length (l) | 140 mm |
Head type | Countersunk head |
Head diameter (dh) | 12 mm |
Internal drive | TX25 |
Thread length (lg) | 92 mm |
Core diameter | 4.2 mm |
Material | Steel C1022 |
Surface | Zinc plated |
Product weight (per item) | 16.23 g |
Screw requiring approval | Yes |
RoHS-compliant | Yes |