TX particle board screw countersunk head zinc-coated partial thread
Steel zinc plated PT cs head TX w. thr-cutt. tip
SCR-CS-TX15-(A2K)-4,0X45/31
Art.-no. 0182714450
EAN 4046777910841
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Thread-cutting tip
Product information
Datasheets(X)
Nominal diameter (d) | 4 mm |
Length (l) | 40 mm |
Head type | Countersunk head |
Head diameter (dh) | 8.00 mm |
Internal drive | TX15 |
Thread length (lg) | 31 mm |
Core diameter | 2.75 mm |
Material | Steel C1022 |
Surface | Zinc plated |
Product weight (per item) | 3 g |
Screw requiring approval | Yes |
RoHS-compliant | Yes |