TX particle board screw countersunk head zinc-coated partial thread
Steel zinc plated PT cs head TX w. thr-cutt. tip
SCR-CS-TX25-(A2K)-4,5X35/24
Art.-no. 0182714535
EAN 4046777910902
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Thread-cutting tip
Product information
Datasheets(X)
Nominal diameter (d) | 4.5 mm |
Length (l) | 35 mm |
Head type | Countersunk head |
Head diameter (dh) | 9.00 mm |
Internal drive | TX25 |
Thread length (lg) | 24 mm |
Core diameter | 3.10 mm |
Material | Steel C1022 |
Surface | Zinc plated |
Product weight (per item) | 2.45 g |
Screw requiring approval | Yes |
RoHS-compliant | Yes |