Tapping screw DIN7981 A4 PZ
DIN 7981 A4 stainless steel, Z pan head, shape C
SCR-PANHD-DIN7981-C-Z1-A4-2,9X9,5
Art.-no. 012792995
EAN 4058794225167
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Cylinder head
DIN 7981C
ISO 7049
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A4 |
Nominal diameter (d1) | 2.9 mm |
Length (l1) | 9.5 mm |
Head height (k1) | 2.2 mm |
Internal drive | Z1 |
DIN | 7981 |
Standards | DIN 7981 |
Shape of tip | C |
