Tapping screw DIN7981 A4 PZ
DIN 7981 A4 stainless steel, Z pan head, shape C
SCR-PANHD-DIN7981-C-Z2-A4-4,8X25
Art.-no. 012794825
EAN 4045989897681
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Cylinder head
DIN 7981C
ISO 7049
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A4 |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 25 mm |
Head height (k1) | 3.55 mm |
Internal drive | Z2 |
DIN | 7981 |
Standards | DIN 7981 |
Shape of tip | C |
