Welcome to Würth Latvia For trade customers only

Tapping screw

Stainless steel AISI 410 pan head H
PH.MOD.TRUS.HD.TAP.SCR410.RUSPERT 4,2X13

Art.-no. 5056314213

EAN 4056807023533

Individual price display after login
Tapping screw

Art.-no. 5056314213

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For wood / thin plate joints

Stainless Rst AISI 410 PH


  • Flat head

  • Wide flange: 11 mm

  • Phillips head

  • Sharp tip bites into workpiece without pilot hole.

  • Suited for wood and plate joints.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel AISI 410

Surface

Flake zinc

Nominal diameter (d1)

4.2 mm

Length (l1)

13 mm

Head diameter (dk)

11.5 mm

Head height (k1)

2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information