Tapping screw
Stainless steel AISI 410 pan head H
PH.MOD.TRUS.HD.TAP.SCR410.RUSPERT 4,2X25
Art.-no. 5056314225
EAN 4056807008981
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For wood / thin plate joints
Stainless Rst AISI 410 PH
- Flat head
- Wide flange: 11 mm
- Phillips head
- Sharp tip bites into workpiece without pilot hole.
- Suited for wood and plate joints.
Product information
Datasheets(X)
Material | Stainless steel AISI 410 |
Surface | Flake zinc |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 11.5 mm |
Head height (k1) | 2 mm |