Welcome to Würth Latvia For trade customers only

Taurus S3 safety boot

Safety boots, S3 Taurus
BOOT TAURUS S3 BLACK 44

Art.-no. M422200044

EAN 4251761479338

Prices for customers after login
Taurus S3 safety boot

Art.-no. M422200044

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Classic leather boot for the S3 area with robust and highly abrasion-resistant construction in the toe area
  • Water-repellent smooth leather, fabric in the collar area, abrasion resistance in the toe area

  • Fabric lining, abrasion-resistant microfibre heel lining

  • Fibreglass protective toe cap, steel penetration-resistant midsole

  • Rubber outer sole SRC CI HI HRO with overcap, comfort width 11

  • DGUV 112-191/Austrian standard Ö-Norm Z1259
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

44

Material of shoes upper

Smooth leather

Safety category

S3

Standards

ISO 20345, EN 20345, SRC , FO , CI , HI , HRO , DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size UK

10

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information