Welcome to Würth Latvia For trade customers only

Terrace screw, Ruspert-coated carbon steel countersunk head TX

Terr. screw steel/Ruspert PT 60° cs TX
TERRACE SCR. 4,2X55 T20 BROWN

Art.-no. 0169984255

EAN 4053479903071

Prices for customers after login
Terrace screw, Ruspert-coated carbon steel countersunk head TX

Art.-no. 0169984255

Prices for customers after login
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Wübau+ TX head


The TX20 slot allows force to effectively transfer into the screw, eliminating the slipping (cam-out) of the drill bit. The head follows the Wübau shape – small diameter, countersink nubs. Thanks to this form, no separate countersink is needed and the screw can be driven into hard material in a single stage.



Ruspert coating


Enhances the corrosion resistance of the screw, but most of all reduces friction – stainless materials can have up to 14 times the friction of regular steel. The light friction of Wübau ensures that the screw will drive in without snapping or bouncing and that all force is used to fix the material instead of simply overcoming friction.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Brown

Nominal diameter (d)

4.2 mm

Length (l)

55 mm

Thread length (lg)

34 mm

Head type

Countersunk head 60 degree

Head diameter (dh)

7 mm

Head height (k)

5 mm

Internal drive

TX20

End milling cutter

Yes

Core diameter

3 mm

Shape of tip

Tip with hilltop milling cutter

Material

Steel

Surface

Flake zinc brown

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information